Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Mounting Options
N/A
Port Size
1/2
Element Micron Rating
40 µm
Lubricator Fill Option
w/Body Pressure Fill
Mounting Bracket Kit
PS807P
Lubricator Type
Mist
Relieving
Relieving
Body Size
1/2 in
Knob Type
Non-Rising Knob
Lubricator Drain Type
Pressure Fill
Port Type
NPT
Size Designation
Standard
Filter Bowl Type
Metal Bowl
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Two-Unit Combo
Assembly Type
Close Nippled
Filter Bowl Capacity
7.2 oz
Pressure Range [Max]
250 psig
Pressure Range [Min]
5 psig
Has Gauge
No
Filter Drain Type
Automatic Float Drain
Series
07
Lubricator Bowl Capacity
6 oz
Flow
90 SCFM
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back