Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Mounting Options
N/A
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Body Size
1/2 in
Flow
90 SCFM
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl
Assembly Type
Close Nippled
Series
07
Has Gauge
No
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type
Automatic Float Drain
Lubricator Type
Mist
Size Designation
Standard
Element Micron Rating
40 µm
Lubricator Bowl Capacity
6 oz
Filter Bowl Capacity
7.2 oz
Mounting Bracket Kit
PS807P
Unit Type
Two-Unit Combo
Port Size
1/2
Port Type
NPT
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back