Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Supplied with gauge
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS807P
Port Type
NPT
Element Micron Rating
40 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Mist
Series
07
Pressure Range [Max]
125 psig
Port Size
1/2
Lubricator Bowl Capacity
6 oz
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Size Designation
Standard
Body Size
1/2 in
Mounting Options
N/A
Unit Type
Two-Unit Combo
Assembly Type
Close Nippled
Has Gauge
Yes
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
7.2 oz
Flow
90 SCFM
Lubricator Drain Type
No Drain
Filter Drain Type
Automatic Float Drain
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back