Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 60 psig, w/Gauge, Relieving
Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Proportional oil delivery over a wide range of air flows
Excellent water removal efficiency
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Lubricator Drain Type
No Drain
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Filter Bowl Capacity
7.2 oz
Port Size
1/2
Mounting Bracket Kit
PS807P
Body Size
1/2 in
Mounting Options
N/A
Unit Type
Two-Unit Combo
Has Gauge
Yes
Lubricator Type
Mist
Port Type
NPT
Element Micron Rating
40 µm
Series
07
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Size Designation
Standard
Pressure Range [Min]
1 psig
Flow
90 SCFM
Pressure Range [Max]
60 psig
Lubricator Bowl Capacity
6 oz
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back