Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Lubricator Fill Option
w/Fill Plug
Assembly Type
Close Nippled
Port Size
1/2
Lubricator Drain Type
Twist Drain
Unit Type
Two-Unit Combo
Size Designation
Standard
Filter Drain Type
Twist Drain
Has Gauge
No
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS807P
Lubricator Type
Mist
Element Micron Rating
5 µm
Relieving
Relieving
Flow
90 SCFM
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Metal Bowl
Lubricator Bowl Capacity
6 oz
Port Type
NPT
Knob Type
Non-Rising Knob
Series
07
Filter Bowl Capacity
7.2 oz
Mounting Options
N/A
Body Size
1/2 in
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back