Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Ideal for use with filters and lubricators
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
250 psig
Mounting Bracket Kit
PS807P
Filter Bowl Capacity
7.2 oz
Has Gauge
Yes
Lubricator Type
Mist
Mounting Options
N/A
Flow
90 SCFM
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Knob Type
Non-Rising Knob
Relieving
Relieving
Lubricator Bowl Capacity
6 oz
Series
07
Filter Drain Type
Twist Drain
Port Size
1/2
Element Micron Rating
40 µm
Body Size
1/2 in
Lubricator Drain Type
Twist Drain
Size Designation
Standard
Pressure Range [Min]
5 psig
Unit Type
Two-Unit Combo
Filter Bowl Type
Metal Bowl
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back