Parker Hannifin Corp.
07G32B18A6BD
Prep-Air® II Two Piece Close Nippled Pre-Assembled FRL
Item #102078183
- 07 Series Close Nippled Two-Unit Combo
- 1/2 NPT
- Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 5 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Pressure Fill, w/Fill Plug
| Lubricator Bowl Capacity | 6 oz |
| Filter Bowl Capacity | 7.2 oz |
| Mounting Bracket Kit | PS807P |
| Knob Type | Non-Rising Knob |
| Pressure Range [Min] | 2 psig |
| Series | 07 |
| Port Type | NPT |
| Relieving | Relieving |
| Assembly Type | Close Nippled |
| Element Micron Rating | 5 µm |
| Lubricator Fill Option | w/Fill Plug |
| Flow | 90 SCFM |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Unit Type | Two-Unit Combo |
| Mounting Options | N/A |
| Lubricator Type | Mist |
| Filter Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Size Designation | Standard |
| Body Size | 1/2 in |
| Filter Drain Type | Twist Drain |
| Lubricator Drain Type | Pressure Fill |
| Port Size | 1/2 |
| Has Gauge | Yes |
| Pressure Range [Max] | 125 psig |
| Weight | 5.0 LB |
