Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Size Designation
Standard
Relieving
Relieving
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Series
07
Port Size
1/2
Assembly Type
Close Nippled
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Mounting Options
N/A
Lubricator Type
Mist
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Two-Unit Combo
Lubricator Bowl Capacity
6 oz
Flow
90 SCFM
Body Size
1/2 in
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Has Gauge
Yes
Pressure Range [Min]
2 psig
Filter Bowl Capacity
7.2 oz
Mounting Bracket Kit
PS807P
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back