Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Metal bowl guards are recommended for all applications
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Element Micron Rating
40 µm
Port Type
NPT
Port Size
1/2
Assembly Type
Close Nippled
Size Designation
Standard
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
6 oz
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS807P
Relieving
Relieving
Pressure Range [Min]
1 psig
Flow
90 SCFM
Has Gauge
Yes
Pressure Range [Max]
60 psig
Mounting Options
N/A
Unit Type
Two-Unit Combo
Body Size
1/2 in
Lubricator Type
Mist
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
07
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back