Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Max supply line pressure: 150 psi
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Excellent water removal efficiency
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Series
07
Port Size
1/2
Filter Bowl Capacity
7.2 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Lubricator Type
Mist
Unit Type
Two-Unit Combo
Element Micron Rating
40 µm
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Has Gauge
No
Assembly Type
Close Nippled
Flow
90 SCFM
Knob Type
Non-Rising Knob
Mounting Options
N/A
Relieving
Relieving
Filter Drain Type
Twist Drain
Port Type
NPT
Lubricator Bowl Capacity
6 oz
Body Size
1/2 in
Lubricator Fill Option
w/Fill Plug
Size Designation
Standard
Mounting Bracket Kit
PS807P
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back