Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
OSHA
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Filter Bowl Capacity
7.2 oz
Assembly Type
Close Nippled
Has Gauge
No
Filter Drain Type
Twist Drain
Port Size
1/2
Port Type
NPT
Lubricator Type
Mist
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
90 SCFM
Size Designation
Standard
Lubricator Bowl Capacity
6 oz
Series
07
Lubricator Drain Type
No Drain
Pressure Range [Min]
2 psig
Body Size
1/2 in
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS807P
Unit Type
Two-Unit Combo
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
N/A
Relieving
Relieving
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back