Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Wall mount port blocks not included
sold separately
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
cannot fill lubricator while unit is under pressure
can fill the lubricator while unit is under pressure
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
06 and 07 series have a mist lubricator that carries oil 25 ft
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Auto Fill
Filter Drain Type
Automatic Float Drain
Size Designation
Standard
Filter Bowl Type
Metal Bowl
Assembly Type
Modular
Has Gauge
Yes
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Knob Type
Non-Rising Knob
Mounting Options
w/Port Blocks
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Body Size
1/2 in
Pressure Range [Min]
2 psig
Flow
90 SCFM
Port Size
3/4
Series
07
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Lubricator Bowl Capacity
6 oz
Lubricator Type
Mist
Port Type
NPT
Filter Bowl Capacity
7.2 oz
Element Micron Rating
40 µm
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back