Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
can fill the lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
includes
Metal bowl guards
compliances
0
Port Size
3/4
Assembly Type
Modular
Mounting Options
w/Port Blocks
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Lubricator Drain Type
Pressure Fill
Body Size
1/2 in
Filter Drain Type
Automatic Float Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Size Designation
Standard
Lubricator Fill Option
w/Body Pressure Fill
Series
07
Flow
90 SCFM
Filter Bowl Capacity
7.2 oz
Lubricator Type
Mist
Relieving
Relieving
Lubricator Bowl Capacity
6 oz
Element Micron Rating
5 µm
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Has Gauge
Yes
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back