Skip to content Skip to navigation menu
Parker Hannifin Corp.07B46A18ANBD

07B46A18ANBD

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #102075129
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.07B46A18ANBD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Lubricator Fill Option w/Fill Plug
Mounting Options w/o Port Blocks
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity 7.2 oz
Element Micron Rating 40 µm
Pressure Range [Min] 2 psig
Mounting Bracket Kit PS755P
Knob Type Non-Rising Knob
Lubricator Drain Type Twist Drain
Unit Type Three-Unit Combo
Filter Drain Type Automatic Float Drain
Size Designation Standard
Flow 90 SCFM
Has Gauge Yes
Series 07
Port Type NPT
Relieving Relieving
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max] 125 psig
Port Size 3/4
Body Size 1/2 in
Lubricator Bowl Capacity 6 oz
Assembly Type Modular
Lubricator Type Mist
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison