Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
can fill the lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
cannot fill lubricator while unit is under pressure
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
Additional modular units can be easily added
includes
Metal bowl guards
compliances
0
Lubricator Type
Mist
Pressure Range [Min]
2 psig
Assembly Type
Modular
Flow
90 SCFM
Filter Drain Type
Automatic Float Drain
Series
07
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
6 oz
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Lubricator Drain Type
No Drain
Size Designation
Standard
Mounting Bracket Kit
PS755P
Body Size
1/2 in
Mounting Options
w/o Port Blocks
Filter Bowl Capacity
7.2 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Relieving
Relieving
Port Size
3/4
Has Gauge
Yes
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back