Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
cannot fill lubricator while unit is under pressure
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Flow
90 SCFM
Element Micron Rating
5 µm
Pressure Range [Max]
125 psig
Port Type
NPT
Relieving
Relieving
Mounting Bracket Kit
PS755P
Lubricator Bowl Capacity
6 oz
Lubricator Type
Mist
Port Size
3/4
Mounting Options
w/Lockout & Port Blocks
Filter Drain Type
Twist Drain
Series
07
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Lubricator Fill Option
w/Fill Plug
Body Size
1/2 in
Lubricator Drain Type
Twist Drain
Size Designation
Standard
Filter Bowl Capacity
7.2 oz
Assembly Type
Modular
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back