Skip to content Skip to navigation menu
Parker Hannifin Corp.07B44A21A4BDW

07B44A21A4BDW

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #102076445
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Mounting Bracket
+ Show More + Show Less
Parker Hannifin Corp.07B44A21A4BDW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Size Designation Standard
Pressure Range [Max] 250 psig
Filter Drain Type Twist Drain
Port Type NPT
Pressure Range [Min] 5 psig
Lubricator Fill Option w/Fill Plug
Body Size 1/2 in
Element Micron Rating 40 µm
Knob Type Non-Rising Knob
Unit Type Three-Unit Combo
Port Size 3/4
Lubricator Type Mist
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Assembly Type Modular
Has Gauge Yes
Series 07
Lubricator Drain Type Twist Drain
Flow 90 SCFM
Lubricator Bowl Capacity 6 oz
Relieving Relieving
Mounting Bracket Kit PS755P
Filter Bowl Capacity 7.2 oz
Filter Bowl Type Metal Bowl w/ Sight Gauge
Mounting Options w/Mounting Bracket
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison