Skip to content Skip to navigation menu
Parker Hannifin Corp.07B44A18A4BDG

07B44A18A4BDG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101613398
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.07B44A18A4BDG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Wall mount port blocks not included
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • cannot fill lubricator while unit is under pressure
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • sold separately
  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows

includes

  • Metal bowl guards

compliances

  • 0
Relieving Relieving
Unit Type Three-Unit Combo
Element Micron Rating 40 µm
Port Type NPT
Mounting Bracket Kit PS755P
Filter Drain Type Twist Drain
Size Designation Standard
Flow 90 SCFM
Lubricator Drain Type Twist Drain
Body Size 1/2 in
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Filter Bowl Type Metal Bowl w/ Sight Gauge
Pressure Range [Max] 125 psig
Series 07
Port Size 3/4
Knob Type Non-Rising Knob
Assembly Type Modular
Lubricator Type Mist
Mounting Options w/Port Blocks
Pressure Range [Min] 2 psig
Has Gauge Yes
Lubricator Fill Option w/Fill Plug
Filter Bowl Capacity 7.2 oz
Lubricator Bowl Capacity 6 oz
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison