Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Metal Bowl
Element Micron Rating
40 µm
Lubricator Fill Option
w/Body Pressure Fill
Body Size
1/2 in
Filter Drain Type
Twist Drain
Relieving
Relieving
Size Designation
Standard
Filter Bowl Capacity
7.2 oz
Mounting Options
w/Port Blocks
Has Gauge
Yes
Series
07
Unit Type
Three-Unit Combo
Lubricator Type
Mist
Port Type
NPT
Assembly Type
Modular
Port Size
3/4
Lubricator Drain Type
Pressure Fill
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Flow
90 SCFM
Lubricator Bowl Capacity
6 oz
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back