Skip to content Skip to navigation menu
Parker Hannifin Corp.07B42A13ANBDK

07B42A13ANBDK

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101598014
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.07B42A13ANBDK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • can fill the lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • sold separately
  • Wall mount port blocks not included
  • Proportional oil delivery over a wide range of air flows
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • Additional modular units can be easily added

includes

  • Metal bowl guards

compliances

  • 0
Series 07
Pressure Range [Max] 125 psig
Port Size 3/4
Assembly Type Modular
Mounting Bracket Kit PS755P
Body Size 1/2 in
Lubricator Type Mist
Port Type NPT
Relieving Relieving
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options w/Lockout & Port Blocks
Filter Drain Type Twist Drain
Knob Type Non-Rising Knob
Lubricator Drain Type Twist Drain
Size Designation Standard
Lubricator Bowl Capacity 6 oz
Lubricator Fill Option w/Fill Plug
Element Micron Rating 40 µm
Has Gauge No
Unit Type Three-Unit Combo
Flow 90 SCFM
Pressure Range [Min] 2 psig
Filter Bowl Capacity 7.2 oz
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison