Skip to content Skip to navigation menu
Parker Hannifin Corp.07B42A13A4BD

07B42A13A4BD

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101599622
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.07B42A13A4BD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • Additional modular units can be easily added

includes

  • Metal bowl guards

compliances

  • 0
Lubricator Bowl Capacity 6 oz
Flow 90 SCFM
Lubricator Type Mist
Pressure Range [Max] 125 psig
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options w/o Port Blocks
Size Designation Standard
Knob Type Non-Rising Knob
Filter Drain Type Twist Drain
Lubricator Fill Option w/Fill Plug
Relieving Relieving
Element Micron Rating 40 µm
Lubricator Drain Type Twist Drain
Body Size 1/2 in
Port Type NPT
Pressure Range [Min] 2 psig
Series 07
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Filter Bowl Capacity 7.2 oz
Assembly Type Modular
Port Size 3/4
Unit Type Three-Unit Combo
Mounting Bracket Kit PS755P
Has Gauge No
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison