Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Wall mount port blocks not included
sold separately
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Assembly Type
Modular
Has Gauge
No
Body Size
1/2 in
Lubricator Drain Type
No Drain
Mounting Bracket Kit
PS755P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Flow
90 SCFM
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Filter Drain Type
Twist Drain
Mounting Options
w/Port Blocks
Size Designation
Standard
Lubricator Fill Option
w/Fill Plug
Series
07
Pressure Range [Max]
125 psig
Port Size
3/4
Lubricator Type
Mist
Knob Type
Non-Rising Knob
Filter Bowl Capacity
7.2 oz
Lubricator Bowl Capacity
6 oz
Unit Type
Three-Unit Combo
Port Type
NPT
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back