Skip to content Skip to navigation menu
Parker Hannifin Corp.07B38A21A4BDJ

07B38A21A4BDJ

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #102076636
  • 07 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Lockout
+ Show More + Show Less
Parker Hannifin Corp.07B38A21A4BDJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • sold separately

compliances

  • 0
Filter Drain Type Automatic Float Drain
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Pressure Range [Max] 250 psig
Has Gauge Yes
Assembly Type Modular
Flow 90 SCFM
Lubricator Type Mist
Filter Bowl Type Metal Bowl w/ Sight Gauge
Pressure Range [Min] 5 psig
Unit Type Three-Unit Combo
Body Size 1/2 in
Knob Type Non-Rising Knob
Element Micron Rating 40 µm
Port Type NPT
Lubricator Fill Option w/Fill Plug
Lubricator Bowl Capacity 6 oz
Filter Bowl Capacity 7.2 oz
Mounting Bracket Kit PS755P
Port Size 1/2
Series 07
Lubricator Drain Type Twist Drain
Size Designation Standard
Mounting Options w/Lockout
Relieving Relieving
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison