Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
includes
Metal bowl guards
compliances
0
Lubricator Type
Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Series
07
Filter Bowl Type
Metal Bowl
Lubricator Bowl Capacity
6 oz
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Filter Bowl Capacity
7.2 oz
Element Micron Rating
5 µm
Relieving
Relieving
Mounting Options
w/o Port Blocks
Size Designation
Standard
Body Size
1/2 in
Port Type
NPT
Unit Type
Three-Unit Combo
Pressure Range [Max]
125 psig
Flow
90 SCFM
Mounting Bracket Kit
PS755P
Filter Drain Type
Automatic Float Drain
Port Size
1/2
Assembly Type
Modular
Knob Type
Non-Rising Knob
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back