Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Relieving
Relieving
Pressure Range [Min]
2 psig
Lubricator Type
Mist
Filter Bowl Capacity
7.2 oz
Body Size
1/2 in
Lubricator Bowl Capacity
6 oz
Lubricator Fill Option
w/Fill Plug
Assembly Type
Modular
Element Micron Rating
5 µm
Series
07
Port Type
NPT
Filter Drain Type
Automatic Float Drain
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Port Size
1/2
Mounting Options
w/Mounting Bracket & Port Block
Pressure Range [Max]
125 psig
Flow
90 SCFM
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Standard
Knob Type
Non-Rising Knob
Lubricator Drain Type
No Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back