Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
compliances
0
Pressure Range [Max]
125 psig
Series
07
Pressure Range [Min]
2 psig
Size Designation
Standard
Knob Type
Non-Rising Knob
Port Size
1/2
Mounting Bracket Kit
PS755P
Body Size
1/2 in
Flow
90 SCFM
Lubricator Bowl Capacity
6 oz
Relieving
Relieving
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
No
Filter Drain Type
Automatic Float Drain
Assembly Type
Modular
Lubricator Type
Mist
Filter Bowl Capacity
7.2 oz
Element Micron Rating
40 µm
Mounting Options
w/Mounting Bracket
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Port Type
NPT
Lubricator Drain Type
No Drain
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back