Skip to content Skip to navigation menu
Parker Hannifin Corp.07B36A13A2BDC

07B36A13A2BDC

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #102076291
  • 07 Series Modular 3-Unit Combo
  • 1/2 NPT
  • Filter: Poly Bowl w/Metal Bowl Guard, Auto Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Mounting Bracket & Lockout
+ Show More + Show Less
Parker Hannifin Corp.07B36A13A2BDC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular 3-Unit Combo
  • 1/2 NPT
  • Filter: Poly Bowl w/Metal Bowl Guard, Auto Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • can fill the lubricator while unit is under pressure
  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft

compliances

  • 0
Unit Type Three-Unit Combo
Size Designation Standard
Relieving Relieving
Mounting Bracket Kit PS755P
Lubricator Fill Option w/Fill Plug
Lubricator Drain Type No Drain
Has Gauge No
Lubricator Bowl Capacity 6 oz
Mounting Options w/Mounting Bracket & Lockout
Body Size 1/2 in
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Flow 90 SCFM
Series 07
Assembly Type Modular
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Port Size 1/2
Pressure Range [Min] 2 psig
Filter Bowl Capacity 7.2 oz
Filter Drain Type Automatic Float Drain
Element Micron Rating 40 µm
Knob Type Non-Rising Knob
Pressure Range [Max] 125 psig
Port Type NPT
Lubricator Type Mist
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison