Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Proportional oil delivery over a wide range of air flows
Additional modular units can be easily added
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Element Micron Rating
40 µm
Lubricator Type
Mist
Mounting Options
w/Mounting Bracket
Series
07
Port Type
NPT
Assembly Type
Modular
Pressure Range [Min]
5 psig
Lubricator Bowl Capacity
6 oz
Body Size
1/2 in
Pressure Range [Max]
250 psig
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Flow
90 SCFM
Lubricator Drain Type
Twist Drain
Size Designation
Standard
Port Size
1/2
Filter Drain Type
Twist Drain
Has Gauge
Yes
Relieving
Relieving
Filter Bowl Capacity
7.2 oz
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS755P
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back