Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
6 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
250 psig
Filter Bowl Capacity
7.2 oz
Series
07
Mounting Bracket Kit
PS755P
Relieving
Relieving
Unit Type
Three-Unit Combo
Lubricator Type
Mist
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Pressure Range [Min]
5 psig
Filter Bowl Type
Metal Bowl
Assembly Type
Modular
Knob Type
Non-Rising Knob
Port Type
NPT
Size Designation
Standard
Flow
90 SCFM
Body Size
1/2 in
Mounting Options
w/o Port Blocks
Port Size
1/2
Has Gauge
Yes
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back