Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Bowl Capacity
6 oz
Lubricator Drain Type
Twist Drain
Has Gauge
Yes
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS755P
Mounting Options
w/o Port Blocks
Filter Bowl Capacity
7.2 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
07
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Port Type
NPT
Filter Drain Type
Twist Drain
Assembly Type
Modular
Size Designation
Standard
Body Size
1/2 in
Pressure Range [Max]
125 psig
Element Micron Rating
5 µm
Relieving
Relieving
Port Size
1/2
Pressure Range [Min]
2 psig
Lubricator Type
Mist
Flow
90 SCFM
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back