Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
can fill the lubricator while unit is under pressure
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
Wall mount port blocks not included
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
Additional modular units can be easily added
sold separately
Proportional oil delivery over a wide range of air flows
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
7.2 oz
Assembly Type
Modular
Unit Type
Three-Unit Combo
Relieving
Relieving
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Mist
Flow
90 SCFM
Filter Drain Type
Twist Drain
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Pressure Range [Max]
125 psig
Size Designation
Standard
Lubricator Drain Type
No Drain
Element Micron Rating
5 µm
Has Gauge
Yes
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Body Size
1/2 in
Mounting Bracket Kit
PS755P
Mounting Options
w/Lockout
Lubricator Bowl Capacity
6 oz
Series
07
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back