Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Lubricator Bowl Capacity
6 oz
Filter Bowl Capacity
7.2 oz
Lubricator Fill Option
w/Body Pressure Fill
Size Designation
Standard
Knob Type
Non-Rising Knob
Lubricator Type
Mist
Lubricator Drain Type
No Drain
Series
07
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Flow
90 SCFM
Pressure Range [Max]
125 psig
Pressure Range [Min]
2 psig
Port Size
1/2
Body Size
1/2 in
Port Type
NPT
Unit Type
Three-Unit Combo
Relieving
Non-Relieving
Filter Drain Type
Twist Drain
Mounting Options
w/Port Blocks
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back