Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
Wall mount port blocks not included
sold separately
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Series
07
Flow
90 SCFM
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Body Pressure Fill
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Lubricator Bowl Capacity
6 oz
Lubricator Drain Type
Auto Fill
Lubricator Type
Mist
Has Gauge
Yes
Size Designation
Standard
Element Micron Rating
40 µm
Body Size
1/2 in
Mounting Options
w/Port Blocks
Pressure Range [Min]
2 psig
Filter Drain Type
Twist Drain
Relieving
Relieving
Port Size
1/2
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back