Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Element Micron Rating
40 µm
Filter Bowl Capacity
7.2 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
1/2 in
Relieving
Relieving
Lubricator Type
Mist
Flow
90 SCFM
Size Designation
Standard
Knob Type
Non-Rising Knob
Mounting Bracket Kit
PS755P
Lubricator Bowl Capacity
6 oz
Port Type
NPT
Mounting Options
w/o Port Blocks
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Lubricator Drain Type
Twist Drain
Series
07
Has Gauge
Yes
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back