Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
BSPP
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/o Port Blocks
Assembly Type
Modular
Element Micron Rating
40 µm
Flow
90 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Relieving
Relieving
Body Size
1/2 in
Lubricator Type
Mist
Port Size
1/2
Pressure Range [Max]
125 psig
Size Designation
Standard
Mounting Bracket Kit
PS755P
Series
07
Filter Drain Type
Twist Drain
Filter Bowl Capacity
7.2 oz
Has Gauge
Yes
Pressure Range [Min]
2 psig
Lubricator Drain Type
No Drain
Lubricator Bowl Capacity
6 oz
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back