Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Filter Drain Type
Twist Drain
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
6 oz
Pressure Range [Max]
125 psig
Body Size
1/2 in
Size Designation
Standard
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
07
Relieving
Relieving
Assembly Type
Modular
Unit Type
Three-Unit Combo
Lubricator Type
Mist
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
1/2
Mounting Options
w/Lockout & Port Blocks
Port Type
NPT
Pressure Range [Min]
2 psig
Flow
90 SCFM
Lubricator Drain Type
No Drain
Filter Bowl Capacity
7.2 oz
Has Gauge
No
Mounting Bracket Kit
PS755P
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back