Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Type
Mist
Element Micron Rating
5 µm
Port Type
NPT
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Port Size
3/8
Mounting Bracket Kit
PS755P
Filter Bowl Capacity
7.2 oz
Assembly Type
Modular
Series
07
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Body Size
1/2 in
Has Gauge
Yes
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Mounting Options
w/Port Blocks
Pressure Range [Max]
125 psig
Flow
60 SCFM
Lubricator Bowl Capacity
6 oz
Size Designation
Standard
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back