Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Element Micron Rating
40 µm
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Has Gauge
Yes
Knob Type
Non-Rising Knob
Relieving
Relieving
Body Size
1/2 in
Filter Bowl Capacity
7.2 oz
Flow
60 SCFM
Lubricator Drain Type
No Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
3/8
Series
07
Lubricator Fill Option
w/Body Pressure Fill
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
6 oz
Mounting Options
w/Mounting Bracket & Port Block
Mounting Bracket Kit
PS755P
Lubricator Type
Mist
Size Designation
Standard
Pressure Range [Min]
2 psig
Port Type
NPT
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back