Lubricator: Poly Bowl w/Metal Guard, No Drain, w/Fill Plug, Nylon Sight Dome
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
Additional modular units can be easily added
compliances
0
Has Gauge
Yes
Size Designation
Standard
Port Size
3/8
Mounting Options
w/Mounting Bracket, Lockout & Port Block
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Lubricator Type
Mist
Port Type
NPT
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
07
Body Size
1/2 in
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Flow
60 SCFM
Assembly Type
Modular
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug, Nylon Sight Dome
Lubricator Drain Type
No Drain
Relieving
Relieving
Lubricator Bowl Capacity
6 oz
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back