Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Series
07
Lubricator Drain Type
Twist Drain
Mounting Bracket Kit
PS807P
Body Size
1/2 in
Assembly Type
Close Nippled
Filter Bowl Capacity
7.2 oz
Pressure Range [Min]
5 psig
Lubricator Fill Option
w/Body Pressure Fill
Unit Type
Three-Unit Combo
Port Type
NPT
Has Gauge
No
Size Designation
Standard
Lubricator Bowl Capacity
6 oz
Lubricator Type
Mist
Relieving
Relieving
Pressure Range [Max]
250 psig
Filter Drain Type
Automatic Float Drain
Port Size
3/4
Mounting Options
w/o Brackets
Element Micron Rating
5 µm
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back