Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Filter Drain Type
Automatic Float Drain
Lubricator Type
Mist
Port Type
NPT
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Metal Bowl
Lubricator Drain Type
Pressure Fill
Pressure Range [Min]
5 psig
Filter Bowl Capacity
7.2 oz
Mounting Options
w/o Brackets
Port Size
3/4
Lubricator Bowl Capacity
6 oz
Size Designation
Standard
Mounting Bracket Kit
PS807P
Assembly Type
Close Nippled
Body Size
1/2 in
Series
07
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Flow
90 SCFM
Pressure Range [Max]
250 psig
Has Gauge
Yes
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Unit Type
Three-Unit Combo
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back