Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Filter Bowl Type
Metal Bowl
Lubricator Type
Mist
Relieving
Relieving
Mounting Bracket Kit
PS807P
Assembly Type
Close Nippled
Filter Bowl Capacity
7.2 oz
Element Micron Rating
40 µm
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Series
07
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
No
Mounting Options
w/o Brackets
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
6 oz
Body Size
1/2 in
Size Designation
Standard
Port Size
3/4
Flow
90 SCFM
Unit Type
Three-Unit Combo
Port Type
NPT
Knob Type
Non-Rising Knob
Filter Drain Type
Automatic Float Drain
Lubricator Fill Option
w/Body Pressure Fill
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back