Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Port Type
NPT
Knob Type
Non-Rising Knob
Has Gauge
No
Pressure Range [Min]
5 psig
Port Size
3/4
Lubricator Type
Mist
Pressure Range [Max]
250 psig
Filter Bowl Capacity
7.2 oz
Assembly Type
Close Nippled
Body Size
1/2 in
Filter Drain Type
Twist Drain
Size Designation
Standard
Relieving
Relieving
Lubricator Bowl Capacity
6 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Body Pressure Fill
Mounting Options
w/o Brackets
Flow
90 SCFM
Series
07
Mounting Bracket Kit
PS807P
Element Micron Rating
40 µm
Lubricator Drain Type
Twist Drain
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back