Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Assembly Type
Close Nippled
Mounting Bracket Kit
PS807P
Mounting Options
w/o Brackets
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Pressure Range [Max]
250 psig
Filter Bowl Type
Metal Bowl
Series
07
Body Size
1/2 in
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Filter Drain Type
Twist Drain
Port Size
3/4
Lubricator Bowl Capacity
6 oz
Pressure Range [Min]
5 psig
Lubricator Type
Mist
Has Gauge
Yes
Size Designation
Standard
Relieving
Relieving
Flow
90 SCFM
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
7.2 oz
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back