Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Pressure Range [Max]
125 psig
Body Size
1/2 in
Port Size
3/4
Has Gauge
No
Lubricator Fill Option
w/Body Pressure Fill
Port Type
NPT
Mounting Options
w/o Brackets
Lubricator Type
Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS807P
Assembly Type
Close Nippled
Flow
90 SCFM
Element Micron Rating
40 µm
Size Designation
Standard
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Relieving
Relieving
Lubricator Bowl Capacity
6 oz
Filter Bowl Type
Metal Bowl
Pressure Range [Min]
2 psig
Filter Drain Type
Twist Drain
Series
07
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back