Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Solid control piston with lip seal for extended life
Unique deflector plate ensures maximum water and dirt separation
compliances
0
Flow
90 SCFM
Filter Bowl Type
Metal Bowl
Series
07
Mounting Bracket Kit
PS807P
Port Size
3/4
Body Size
1/2 in
Has Gauge
No
Lubricator Bowl Capacity
6 oz
Size Designation
Standard
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Mounting Options
w/o Brackets
Element Micron Rating
40 µm
Assembly Type
Close Nippled
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Port Type
NPT
Lubricator Type
Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Pressure Range [Max]
125 psig
Filter Bowl Capacity
7.2 oz
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back