Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Lubricator Type
Mist
Port Type
NPT
Flow
90 SCFM
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/o Brackets
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
6 oz
Relieving
Relieving
Body Size
1/2 in
Size Designation
Standard
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS807P
Has Gauge
No
Port Size
3/4
Knob Type
Non-Rising Knob
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
5 µm
Series
07
Assembly Type
Close Nippled
Pressure Range [Max]
125 psig
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back