Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Lubricator Bowl Capacity
6 oz
Body Size
1/2 in
Lubricator Drain Type
Twist Drain
Port Type
NPT
Port Size
3/4
Relieving
Relieving
Pressure Range [Min]
2 psig
Filter Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Flow
90 SCFM
Series
07
Mounting Options
w/o Brackets
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS807P
Lubricator Type
Mist
Size Designation
Standard
Filter Bowl Capacity
7.2 oz
Has Gauge
Yes
Element Micron Rating
40 µm
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back