Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug, Nylon Sight Dome
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Element Micron Rating
40 µm
Filter Drain Type
Twist Drain
Relieving
Relieving
Assembly Type
Close Nippled
Mounting Options
w/o Brackets
Series
07
Lubricator Fill Option
w/Fill Plug, Nylon Sight Dome
Filter Bowl Capacity
7.2 oz
Mounting Bracket Kit
PS807P
Port Type
NPT
Lubricator Type
Mist
Flow
90 SCFM
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
6 oz
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Port Size
3/4
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
1/2 in
Lubricator Drain Type
No Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Size Designation
Standard
Has Gauge
No
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back