Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Series
07
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
No Drain
Body Size
1/2 in
Element Micron Rating
40 µm
Filter Drain Type
Twist Drain
Port Size
3/4
Mounting Options
w/o Brackets
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
No
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Mist
Pressure Range [Max]
125 psig
Size Designation
Standard
Lubricator Bowl Capacity
6 oz
Unit Type
Three-Unit Combo
Port Type
NPT
Relieving
Relieving
Pressure Range [Min]
2 psig
Assembly Type
Close Nippled
Flow
90 SCFM
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS807P
Knob Type
Non-Rising Knob
Weight
8.5 LB
We're here for you
with Service Centers across the country - We have your back